Beli Sprayer Elektrik Pertanian di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAHLIA (Sprayer) Sprayer
    Mulai

    Rp1.099.900

    DAHLIA (Sprayer) Sprayer
    Deskripsi:
    -The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.
    atribut:
    • Nozzle: Dual Port
    • Tank Material: Polyethylene (PE)
    • Hose Material: Vinyl Chloride (PVC)
  2. DAHLIA (Sprayer) Spray Gun
    Mulai

    Rp329.900

    DAHLIA (Sprayer) Spray Gun
    atribut:
    • Material: Body:Polypropylene (PP), Container:Polyethylene (PE), Nozzle:Brass,PP
    • Capacity (ml): 1000
    • Width (mm): 405
    • Depth (mm): 115
    • Height (mm): 280
  3. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp779.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  4. Rutland Pressure Sprayer
    Mulai

    Rp459.900

    Rutland Pressure Sprayer
    Deskripsi:
    5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.
    atribut:
    • Color: White
    • Tank Material: Polyethylene
    • Protection Features: Shatterproof
    • Capacity (L): 5
    • Type: Pressure Sprayer
    • Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
    • Overall Height (mm): 250
  5. monotaro Pressurized auto spray (Auto Sprayer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

    monotaro Pressurized auto spray (Auto Sprayer)
    Deskripsi:
    Produk ini juga sering disebut dengan Auto Sprayer
    atribut:
    • Material: (container) PE, (spray) PP, (injection part) brass
    • Capacity (ml): 1000
    • Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
  6. TRUSCO Sprayer (Alat Penyemprot)
    Mulai

    Rp599.900

    TRUSCO Sprayer (Alat Penyemprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  7. TRUSCO Sprayer (Drybattery Type)
    Mulai

    Rp889.900

    TRUSCO Sprayer (Drybattery Type)
    Deskripsi:
    -Extent of mist can be adjusted freely.-A highly durable carbon gear is built into the pump to enable powerful performance.-The bottom of the container is slanted and a low level of solution can be used without wasting it.-Elevated and remote areas can be sprayed comfortably with a 3-stage extendable nozzle and an extension joint pipe. -For spraying garden trees with pesticides/herbicides.-Shoulder strap/spout
    atribut:
    • Nozzle: A Mouthpc
    • Hose length: 1.6m
    • Power Supply: D dry batteryx4/sold separately
    • Mist Capacity: Approx. 240cc/minute (4.8V)
    • Main Part Materials: Polypropylene (PP)
    • Accessories: Shoulder strap/spout
    • Pipe Part Materials: Fiberglass
  8. MATABi Sprayer
    Mulai

    Rp1.699.900

    MATABi Sprayer
    Deskripsi:
    -The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.
    atribut:
    • Nozzle: A Mouthpc
    • Nozzle Pipe Materials: Fiberglass
    • Hose Material: Vinyl Chloride (PVC)
    • Tank Material: Polypropylene (PP)
  9. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp649.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  10. Tasco Hand Sprayer (Semprotan Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Tasco Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Alat Penyemprot
    atribut:
    • Tank Capacity: 2 Litres
    • Dimension: 133 x 133 x 315 mm
    • Sprayer Empty Weight: 0.5 kg
    • Color: Green-White
  11. monotaro Garden Spray (Mesin Sprayer)
    Mulai

    Rp249.900

    monotaro Garden Spray (Mesin Sprayer)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Semprot Tanaman
    atribut:
    • Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
    • Type: Accumulator
    • Hose Length (mm): approx. 1000
    • Main Uses: gardening
    • Corresponding solution: Drug / water
    • Dimensions (mm): approx. 460
    • Mass (kg): approx. 1.33
    • Model : Shoulder type
    • Nozzle: One head
    • Nozzle Length (mm): approx. 575
    • Tank Capacity (L) : 7
  12. Furupla Sprayer (Alat Penyemprot)
    Mulai

    Rp579.900

    Furupla Sprayer (Alat Penyemprot)
    Deskripsi:
    -Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.
    atribut:
    • Nozzle Materials: Brass
    • Nozzle Pipe Materials: Stainless Steel (SUS304)
    • Tank Material: Polyethylene (PE)
    • Hose Material: Elastomer (TP)
  13. FIRMAN Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp2.599.900

    FIRMAN Power Sprayer (Mesin Semprot Elektrik)
    atribut:
    • Rotation Speed (rpm): 300-1000
  14. Hyundai Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp2.899.900

    Hyundai Power Sprayer (Mesin Semprot Elektrik)
    atribut:
    • Pressure: 0-2,5 Mpa
    • Fuel Tank Capacity: 0.75 liter
    • Power Output: 0.75 kW/7500 r.p.m
    • Flow: >/= 7 liter/min
    • Container Capacity: 25 liter
  15. IK Sprayer (Alat Penyemprot)
    Mulai

    Rp2.699.900

    IK Sprayer (Alat Penyemprot)
    Deskripsi:
    -A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.
    atribut:
    • Nozzle: A Mouthpc
  16. Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    Mulai

    Rp1.499.900

    Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    atribut:
    • Capacity (L): 20
    • Overall Height (mm): 600
    • Tank Material: Polyethylene
  17. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  18. Kenmaster Gunting Dahan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

  19. PM Kabel Duct PVC
    Mulai

    Rp22.900

    PM Kabel Duct PVC
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  20. Grundfos Pump Centrifugal Transfer NS Type (Pompa Sentrifugal)
    Mulai

    Rp3.599.900

    Grundfos Pump Centrifugal Transfer NS Type (Pompa Sentrifugal)
    Deskripsi:
    NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian._x000D_Body dan motor pompa terbuat dari cast iron yang tahan terhadap korosi baik pada permukaan dalam maupun luar. Impeller pompa NS, terbuat dari bahan technopolymer dan juga cast iron._x000D_Rotor pompa dipasang pada ball bearing yang berukuran besar dan mengandung minyak, menjamin tidak berisik dan berumur panjang. Pompa NS 1 phase telah dilindungi dengan thermal dan overload protection.
Daftar Harga Sprayer Elektrik Pertanian Terbaru April 2026
DAHLIA (Sprayer) SprayerRp1.099.900
DAHLIA (Sprayer) Spray GunRp329.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp779.900
Rutland Pressure SprayerRp459.900
monotaro Pressurized auto spray (Auto Sprayer)Rp62.900
TRUSCO Sprayer (Alat Penyemprot)Rp599.900
TRUSCO Sprayer (Drybattery Type)Rp889.900
MATABi SprayerRp1.699.900
Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Rp649.900
Tasco Hand Sprayer (Semprotan Tangan)Rp79.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)